Carbide Bur, Pointed Cone, 1/4 In

WIDIA METAL REMOVAL| Zoro #: G0962175| Mfr #: M40490

$18.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962175 Mfr #: M40490
Item: Carbide BurShank Material: Steel
Cutting Edge Type: Single CutTrade Number: SM-1
Shape: Pointed ConeOverall Length: 2"
Max. RPM: 70, 000Type: Carbide
Application: Metal DeburringCutter Dia.: 1/4"
Length of Cut: 1/3"Shank Size: 1/3"
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Pointed Cone Shape, Cutter Dia. (In.) 1/4, Shank Size (In.) 1/3, Overall Length (In.) 2, Length of Cut (In.) 1/3, Single Cut, Max. RPM 70,000, Steel Shank Material, Trade Number SM-1, Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.