Carbide Bur, Pointed Cone, 1/4, SGL Cut

WIDIA METAL REMOVAL| Zoro #: G1635882| Mfr #: M40492

$24.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635882 Mfr #: M40492
Item: Carbide BurApplication: For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Cutting Edge Type: Single CutShape: Pointed Cone
Angle: 10 DegreeMax. RPM: 70, 000
Shank Material: Hardened SteelTrade Number: SM-3
Shank Size: 1/4"Overall Length: 2"
Cutter Dia.: 1/4"Length of Cut: 1"
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Pointed Cone Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut 1 In, Single Cut, 10 Degree Angle, Max RPM 70,000, Hardened Steel Shank Material, Trade Number SM-3, For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.