20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carbide Bur, Pointed Cone, 1/8 In

WIDIA METAL REMOVAL| Zoro #: G1085411| Mfr #: M40485

$10.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085411 Mfr #: M40485
Item: Carbide BurApplication: Metal Deburring
Shank Size: 1/8"Shank Material: Carbide
Cutting Edge Type: Single CutTrade Number: SM-41
Shape: Pointed ConeOverall Length: 1-1/2"
Max. RPM: 90, 000Type: Carbide
Cutter Dia.: 1/8"Length of Cut: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Pointed Cone, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 3/8 In., Max. RPM 90,000, Shank Material Carbide, Trade Numbe SM-41 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.