Carbide Bur, Pointed Cone, 3/8 In

WIDIA METAL REMOVAL| Zoro #: G0732383| Mfr #: M40493

$24.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732383 Mfr #: M40493
Item: Carbide BurApplication: Metal Deburring
Overall Length: 2-1/2"Max. RPM: 66, 000
Type: CarbideCutter Dia.: 3/8"
Length of Cut: 5/8"Shank Size: 1/4"
Shank Material: steelCutting Edge Type: Single Cut
Trade Number: SM-4Shape: Pointed Cone
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Pointed Cone, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 5/8 In., Max. RPM 66,000, Shank Material Steel, Trade Numbe SM-4 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.