PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Carbide Bur, Pointed Tree, 1/2 In

WIDIA METAL REMOVAL| Zoro #: G0894205| Mfr #: M40424

$37.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894205 Mfr #: M40424
Application: Metal DeburringShape: Pointed Tree
Item: Carbide BurType: Carbide
Cutting Edge Type: Single CutTrade Number: SG-51
Overall Length: 2-3/4"Max. RPM: 50, 000
Cutter Dia.: 1/2"Length of Cut: 1"
Shank Size: 1/4"Shank Material: steel
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Pointed Tree, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM 50,000, Shank Material Steel, Trade Numbe SG-51 Trade Numbe, Application Metal Deburring

Product Reviews