Carbide Bur, Pointed Tree, 1/2 In

WIDIA METAL REMOVAL| Zoro #: G2279417| Mfr #: M41423

$43.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279417 Mfr #: M41423
Item: Carbide BurCutting Edge Type: Double Cut
Trade Number: SG-13Shape: Pointed Tree
Overall Length: 2-1/2"Max. RPM: 50, 000
Type: CarbideApplication: Metal Deburring
Cutter Dia.: 1/2"Length of Cut: 3/4"
Shank Size: 1/4"Shank Material: Steel
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Pointed Tree, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 3/4 In., Max. RPM 50,000, Shank Material Steel, Trade Numbe SG-13 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.