Carbide Bur, Pointed Tree, 1/4 In

WIDIA METAL REMOVAL| Zoro #: G2131193| Mfr #: M40419

$17.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131193 Mfr #: M40419
Shape: Pointed TreeItem: Carbide Bur
Application: Metal DeburringType: Carbide
Cutter Dia.: 1/4"Length of Cut: 1/2"
Shank Size: 1/8"Shank Material: Steel
Cutting Edge Type: Single CutTrade Number: SG-51
Overall Length: 1-3/4"Max. RPM: 70, 000
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Pointed Tree, Shank Size 1/8 In., Overall Length 1-3/4 In., Length of Cut 1/2 In., Max. RPM 70,000, Shank Material Steel, Trade Numbe SG-51 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.