Carbide Bur, Pointed Tree, 1/8 In

WIDIA METAL REMOVAL| Zoro #: G0622115| Mfr #: M40414

$9.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622115 Mfr #: M40414
Application: Metal DeburringShape: Pointed Tree
Item: Carbide BurType: Carbide
Cutting Edge Type: Single CutTrade Number: SG-41
Overall Length: 1-1/2"Max. RPM: 90, 000
Cutter Dia.: 1/8"Length of Cut: 1/4"
Shank Size: 1/8"Shank Material: Carbide
Country of Origin (subject to change): Multiple

Product Description

Carbide Bur, Pointed Tree, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 1/4 In., Max. RPM 90,000, Shank Material Carbide, Trade Numbe SG-41 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.