20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carbide Bur, Pointed Tree, 3/8 In

WIDIA METAL REMOVAL| Zoro #: G0817205| Mfr #: M40422

$23.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817205 Mfr #: M40422
Item: Carbide BurLength of Cut: 3/4"
Shank Size: 1/4"Shank Material: Steel
Cutting Edge Type: Single CutTrade Number: SG-3
Shape: Pointed TreeOverall Length: 2-1/2"
Max. RPM: 66, 000Type: Carbide
Application: Metal DeburringCutter Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Carbide Bur, Pointed Tree, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 3/4 In., Max. RPM 66,000, Shank Material Steel, Trade Numbe SG-3 Trade Numbe, Application Metal Deburring

Product Reviews

Save 15%. Sign up for Z-mail.