THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Carbide Bur, Round Nose Tree, 1/4, SGL Cut

WIDIA METAL REMOVAL| Zoro #: G1186577| Mfr #: M40383

$16.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Trade Number: SF-1
Max. RPM: 70,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186577 Mfr #: M40383
Overall Length: 2"Trade Number: SF-1
Max. RPM: 70,000Length of Cut: 5/8"
Item: Carbide BurCutting Edge Type: Single Cut
Cutter Dia.: 1/4"Application: For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Shank Material: Hardened SteelShape: Round Nose Tree
Shank Size: 1/4"Country of Origin (subject to change): United States

Description

Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut 5/8 In, Single Cut, Max RPM 70,000, Hardened Steel Shank Material, Trade Number SF-1, For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews