Carbide Burr, 82 Deg, 1/4 In

WIDIA METAL REMOVAL| Zoro #: G2101495| Mfr #: M40634

$14.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Chamfering
Overall Length: 2"
Item: Carbide Burr
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101495 Mfr #: M40634
Application: ChamferingOverall Length: 2"
Item: Carbide BurrCountry of Origin (subject to change): United States

Description

Multi Flute Countersink, Number of Pieces 1, Number of Flutes Multi, Included Angle (Deg.) 82, Cutting Capacity (In.) 1/4, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) 1-5/16, Overall Length (In.) 2, Carbide, Bright Finish, Chamfering

Reviews