BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, TiAlN, 1/2, 3 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G2384137| Mfr #: M31906

$75.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: TiALN
Overall Length: 3"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384137 Mfr #: M31906
Finish: TiALNOverall Length: 3"
Grade: High PerformanceHelix Angle: 30 Degrees
Corner Radius: 0.035"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Style: Corner Radius
End Mill Application: RoughingLength of Cut: 1"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Item: Corner Radius End MillDimension Type: Fractional Inch
Milling Dia.: 1/2"List Number: CS-3
End Mill Cutting Type: CenterShank Dia.: 1/2"
End Mill Material: CarbideNumber of Flutes: 3
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, Radius 0.035 In, For Slotting And Roughing Operations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews