Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, TiCN, 1 In, 3 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G1717143| Mfr #: M32145

$387.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 4"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717143 Mfr #: M32145
Finish: TicnOverall Length: 4"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 30 DegreesCorner Radius: 0.035"
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
End Mill Style: Corner RadiusEnd Mill Application: Roughing
Length of Cut: 1-1/2"Cutting Direction: Right Hand
Steel (P) Compatibility: YesItem: Corner Radius End Mill
Dimension Type: Fractional InchList Number: CS-3
End Mill Cutting Type: CenterShank Dia.: 1"
Number of Flutes: 3Single End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Radius 0.035 In, For Slotting And Roughing Operations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews