End Mill, TiAlN, 1/2, 4 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G2300907| Mfr #: M34446

$57.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: TiALN
Overall Length: 2-1/2"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300907 Mfr #: M34446
Finish: TiALNOverall Length: 2-1/2"
Grade: High PerformanceHelix Angle: 38 Degrees
Corner Radius: 0.020"Stainless (M) Compatibility: Yes
End Mill Style: Corner RadiusNumber of Flutes: 4
End Mill Application: Roughing/FinishingLength of Cut: 5/8"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Item: Corner Radius End MillDimension Type: Fractional Inch
Milling Dia.: 1/2"List Number: CM-4
End Mill Cutting Type: CenterShank Dia.: 1/2"
End Mill Material: CarbideCast Iron (K) Compatibility: Yes
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 5/8 In, Overall Length 2 1/2 In, Rhc 38 Deg, Rhh 38 Deg, Radius 0.020 In, Use As Both Rougher and Finisher For Heavier Cuts In a Wide Variety Of Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews