End Mill, TiAlN, 3/8, 3 FL, Corner Radius

WIDIA METAL REMOVAL| Zoro #: G2212725| Mfr #: M31826

$44.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: TiALN
Overall Length: 2-1/2"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212725 Mfr #: M31826
Finish: TiALNOverall Length: 2-1/2"
Grade: High PerformanceHelix Angle: 30 Degrees
Corner Radius: 0.020"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Style: Corner Radius
End Mill Application: RoughingLength of Cut: 7/8"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Item: Corner Radius End MillDimension Type: Fractional Inch
Milling Dia.: 3/8"List Number: CS-3
End Mill Cutting Type: CenterShank Dia.: 3/8"
End Mill Material: CarbideNumber of Flutes: 3
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Radius 0.020 In, For Slotting And Roughing Operations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews