SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill Mill, Carbide, 1/2, 2 FL, SGL Sq End

WIDIA METAL REMOVAL| Zoro #: G0644043| Mfr #: M30050

$82.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 2Cutting Direction: Right HandMilling Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644043 Mfr #: M30050
Number of Flutes: 2Cutting Direction: Right Hand
Milling Dia.: 1/2"List Number: CPDM-2
Length of Cut: 1"Helix Angle: 30 Degrees
Cutting Type: CenterEnd Mill Material: Carbide
Shank Dia.: 1/2"Item: Drill Mill
Finish: UncoatedSingle End/Double End: Single End
Overall Length: 3"Grade: General Purpose
Country of Origin (subject to change): United States

Description

Drill Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Drilling And Chamfer Milling In Cast Iron, Steel And Non Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews