SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill Mill, Carbide, 3/8, 2 FL, SGL Sq End

WIDIA METAL REMOVAL| Zoro #: G2433532| Mfr #: M30041

$70.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Single End/Double End: Single EndNumber of Flutes: 2Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433532 Mfr #: M30041
Single End/Double End: Single EndNumber of Flutes: 2
Cutting Direction: Right HandMilling Dia.: 3/8"
Length of Cut: 1"List Number: CPDM-2
Helix Angle: 30 DegreesCutting Type: Center
End Mill Material: CarbideShank Dia.: 3/8"
Item: Drill MillFinish: Uncoated
Overall Length: 2-1/2"Grade: General Purpose
Country of Origin (subject to change): United States

Description

Drill Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Drilling And Chamfer Milling In Cast Iron, Steel And Non Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews