KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill Mill, Carbide, 5/16, 2 FL, SGL Sq End

WIDIA METAL REMOVAL| Zoro #: G1803837| Mfr #: M30040

$41.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Cutting Direction: Right Hand
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803837 Mfr #: M30040
Finish: UncoatedCutting Direction: Right Hand
Overall Length: 2-1/2"Grade: General Purpose
Single End/Double End: Single EndEnd Mill Material: Carbide
Helix Angle: 30 DegreesNumber of Flutes: 2
Cutting Type: CenterList Number: CPDM-2
Item: Drill MillShank Dia.: 5/16"
Milling Dia.: 5/16"Length of Cut: 13/16"
Country of Origin (subject to change): United States

Description

Drill Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 13/16 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Drilling And Chamfer Milling In Cast Iron, Steel And Non Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews