Shop Alternate Products
This Product is Discontinued
Widia
Drill Mill, Carbide, 5/8, 2 FL, SGL Sq End (Discontinued)
Mfr # M30051
Zoro # G1672316
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 2
- Milling Dia. 5/8"
- Length of Cut 1-1/4"
- Overall Length 3-1/2"
- Shank Dia. 5/8"