End Mill, Carbide, TiCN, 1 In, 2 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1076241| Mfr #: M30275

$244.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Style: Square
Overall Length: 4"
Length of Cut: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076241 Mfr #: M30275
End Mill Style: SquareOverall Length: 4"
Length of Cut: 1-1/2"Grade: High Performance
End Mill Material: CarbideHelix Angle: 45 Degrees
Finish: TicnCutting Direction: Right Hand
Dimension Type: Fractional InchList Number: CA-2
End Mill Cutting Type: CenterShank Dia.: 1"
Number of Flutes: 2Single End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 45 Deg, Rhh 45 Deg, For Deep Pocketing And Contouring Applications In Non Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews