Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Carbide, 1, 3 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0518944| Mfr #: M32382

$210.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Overall Length: 4"
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518944 Mfr #: M32382
Finish: UncoatedOverall Length: 4"
Non Ferrous (N) Compatibility: YesGrade: High Performance
End Mill Material: CarbideHelix Angle: 35 Degrees
End Mill Application: RoughingLength of Cut: 1-1/2"
Cutting Direction: Right HandDimension Type: Fractional Inch
List Number: CA-3End Mill Cutting Type: Center
Shank Dia.: 1"End Mill Style: Square
Number of Flutes: 3Single End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 35 Deg, Rhh 35 Deg, For High Volume Metal Removal Rates And Close Tolerance Slotting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews