Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Carbide, TiCN, 1 In, 6 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1715655| Mfr #: M33944

$288.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 4"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715655 Mfr #: M33944
Finish: TicnOverall Length: 4"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 47.5 DegreesEnd Mill Style: Square
Length of Cut: 1-1/2"Cutting Direction: Right Hand
Item: Square End MillDimension Type: Fractional Inch
List Number: CSF-6End Mill Cutting Type: Center
Shank Dia.: 1"Number of Flutes: 6
Single End/Double End: Single EndCountry of Origin (subject to change): Israel

Description

End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Light Peripheral Finishing Cuts With a Fine Finish To Workpiece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews