End Mill, Carbide, TiAlN, 1 In, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G0988906| Mfr #: M34616

$680.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: TiAlN
Overall Length: 4"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988906 Mfr #: M34616
Finish: TiAlNOverall Length: 4"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 38 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 4
End Mill Application: Roughing/FinishingLength of Cut: 1-1/2"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Dimension Type: Fractional InchList Number: CM-4S
End Mill Cutting Type: CenterShank Dia.: 1"
Cast Iron (K) Compatibility: YesSingle End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 38 Deg, Rhh 38 Deg, Use As Both Rougher And Finisher For Lighter Cuts And Finishing Operations In a Wide Variety Of Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews