BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Carbide, 11/16, 4 FL, SGL Sq End

WIDIA METAL REMOVAL| Zoro #: G1336745| Mfr #: M33612

$117.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Overall Length: 4"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336745 Mfr #: M33612
Finish: UncoatedOverall Length: 4"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 4
Cutting Direction: Right HandLength of Cut: 1-3/8"
Steel (P) Compatibility: YesDimension Type: Fractional Inch
Milling Dia.: 11/16"List Number: CG-4
End Mill Cutting Type: CenterShank Dia.: 3/4"
Cast Iron (K) Compatibility: YesSingle End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Grade General Purpose, List Number CG-4, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 11/16 In., Number of Flutes 4, Single End, Length of Cut 1-3/8 In., Center End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Shank Dia. 3/4 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews