End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0699964| Mfr #: M30910

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Overall Length: 1-1/2"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699964 Mfr #: M30910
Finish: UncoatedOverall Length: 1-1/2"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 2
Cutting Direction: Right HandLength of Cut: 3/16"
Steel (P) Compatibility: YesDimension Type: Fractional Inch
Milling Dia.: 1/16"List Number: CG-2
End Mill Cutting Type: CenterShank Dia.: 1/8"
Cast Iron (K) Compatibility: YesSingle End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Grade General Purpose, List Number CG-2, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/16 In., Number of Flutes 2, Single End, Length of Cut 3/16 In., Center End Mill Cutting Type, Overall Length 1-1/2 In., Finish Uncoated, Shank Dia. 1/8 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews