End Mill, Carbide, TiCN, 1/16, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1011421| Mfr #: M32925

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 1-1/2"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011421 Mfr #: M32925
Finish: TicnOverall Length: 1-1/2"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 4
Cutting Direction: Right HandLength of Cut: 3/16"
Steel (P) Compatibility: YesItem:
Dimension Type: Fractional InchMilling Dia.: 1/16"
List Number: CG-4End Mill Cutting Type: Center
Shank Dia.: 1/8"Cast Iron (K) Compatibility: Yes
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Grade General Purpose, List Number CG-4, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/16 In., Number of Flutes 4, Single End, Length of Cut 3/16 In., Center End Mill Cutting Type, Overall Length 1-1/2 In., Finish TiCN, Shank Dia. 1/8 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews