Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, 1/2, 2 FL, dbl Sq End, CC (Discontinued)
Mfr # M31732
Zoro # G2239343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)