End Mill, Roughing, Carbide, TiCN, 1/2, 4 FL

WIDIA METAL REMOVAL| Zoro #: G1995217| Mfr #: M33355

$136.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 3"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995217 Mfr #: M33355
Finish: TicnOverall Length: 3"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 30 DegreesEnd Mill Style: Square
End Mill Application: RoughingLength of Cut: 1"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Item: Dimension Type: Fractional Inch
Milling Dia.: 1/2"List Number: CRS
End Mill Cutting Type: CenterShank Dia.: 1/2"
Number of Flutes: 4Single End/Double End: Single End
Country of Origin (subject to change): Israel

Description

End Mill, Roughing, Fine Pitch, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Profiling, Plunging And Ramping Roughing Operations In a Wide Range of Hard Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews