End Mill, 1/2" Dia, 1" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G1938535| Mfr #: M33665

$83.30 /ea

This item ships free. DetailsStandard ground shipping
Details:
Single End/Double End: Single End
End Mill Material: Carbide
Stainless (M) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1938535 Mfr #: M33665
Single End/Double End: Single EndEnd Mill Material: Carbide
Stainless (M) Compatibility: YesList Number: CS-5
End Mill Style: SquareOverall Length: 3"
Dimension Type: Fractional InchLength of Cut: 1"
Milling Dia.: 1/2"Steel (P) Compatibility: Yes
End Mill Cutting Type: CenterHelix Angle: 47.5 Degrees
Shank Dia.: 1/2"Number of Flutes: 5
End Mill Application: FinishingCutting Direction: Right Hand
Grade: High PerformanceFinish: Ticn
Super Alloy (S) Compatibility: YesCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Profiling And Finishing Operations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews