WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 1/2" Dia, 1" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G1198766| Mfr #: M34566

$80.41 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Center
End Mill Application: Roughing/Finishing
Helix Angle: 38 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1198766 Mfr #: M34566
End Mill Cutting Type: CenterEnd Mill Application: Roughing/Finishing
Helix Angle: 38 DegreesGrade: High Performance
Steel (P) Compatibility: YesOverall Length: 3"
Stainless (M) Compatibility: YesList Number: CM-4S
Dimension Type: Fractional InchCutting Direction: Right Hand
End Mill Style: SquareNumber of Flutes: 4
Milling Dia.: 1/2"Single End/Double End: Single End
Shank Dia.: 1/2"Finish: TiAlN
Cast Iron (K) Compatibility: YesLength of Cut: 1"
End Mill Material: CarbideCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 38 Deg, Rhh 38 Deg, Use As Both Rougher And Finisher For Lighter Cuts And Finishing Operations In a Wide Variety Of Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews