WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 1/4" Dia, 3/4" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G2170156| Mfr #: M30990

$13.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Uncoated
Number of Flutes: 2
Stainless (M) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2170156 Mfr #: M30990
Finish: UncoatedNumber of Flutes: 2
Stainless (M) Compatibility: YesEnd Mill Material: Carbide
Single End/Double End: Single EndCutting Direction: Right Hand
Milling Dia.: 1/4"Dimension Type: Fractional Inch
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 2-1/2"Steel (P) Compatibility: Yes
End Mill Style: SquareShank Dia.: 1/4"
Length of Cut: 3/4"End Mill Cutting Type: Center
List Number: CG-2Cast Iron (K) Compatibility: Yes
Country of Origin (subject to change): United States

Product Description

End Mill, Grade General Purpose, List Number CG-2, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/4 In., Number of Flutes 2, Single End, Length of Cut 3/4 In., Center End Mill Cutting Type, Overall Length 2-1/2 In., Finish Uncoated, Shank Dia. 1/4 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews