Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (Discontinued)
Mfr # M32302
Zoro # G1437764
This Product is Discontinued
Key Features
- Number of Flutes 3
- End Mill Material Carbide
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- List Number CA-3