End Mill, Carbide, TiCN, 1/4, 5 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1071673| Mfr #: M33585

$23.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 2-1/2"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071673 Mfr #: M33585
Finish: TicnOverall Length: 2-1/2"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 47.5 DegreesStainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
End Mill Application: FinishingLength of Cut: 3/4"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Dimension Type: Fractional InchMilling Dia.: 1/4"
List Number: CS-5End Mill Cutting Type: Center
Shank Dia.: 1/4"Number of Flutes: 5
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 47.5 Deg, Rhh 47.5 Deg, For Profiling And Finishing Operations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews