Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
End Mill, Carbide, 1/8, 4 FL, SGL Sq End, CC
  • Zoro #: G0250311
  • Mfr #: M33412
$10.69
  • Helix Angle: 30 Degrees
  • Single End/Double End: Single End
  • Grade: General Purpose
See full product details
Orders over $50 ship free.

Widia Metal Removal #M33412 Specifications

  • Zoro #: G0250311
  • Mfr #: M33412
Helix Angle: 30 Degrees Single End/Double End: Single End
Grade: General Purpose Steel (P) Compatibility: Yes
Milling Diameter: 1/8" Number of Flutes: 4
End Mill Material: Carbide End Mill Cutting Type: Center Cutting
Item: Square End Mill Milling Dia.: 1/8"
End Mill Style: Square Shank Dia.: 1/8"
Dimension Type: Fractional Inch Cast Iron (K) Compatibility: Yes
Length of Cut: 1/2" Overall Length: 1-1/2"
Stainless (M) Compatibility: Yes Finish: Bright (Uncoated)
List Number: CG-4 Cutting Direction: Right Hand
Measurement System: Fractional Inch Material Grade - Machining: General Purpose
Drilling Tool Configuration: Individual Material - Machining: Carbide
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/8 In, Shank Dia 1/8 In, Length of Cut 1/2 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Widia Metal Removal #M33412