End Mill, Carbide, 3/32, 4 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G2286496| Mfr #: M33401

$8.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Overall Length: 1-1/2"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286496 Mfr #: M33401
Finish: UncoatedOverall Length: 1-1/2"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 4
Cutting Direction: Right HandLength of Cut: 3/8"
Steel (P) Compatibility: YesDimension Type: Fractional Inch
Milling Dia.: 3/32"List Number: CG-4
End Mill Cutting Type: CenterShank Dia.: 1/8"
Cast Iron (K) Compatibility: YesSingle End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/32 In, Shank Dia 1/8 In, Length of Cut 3/8 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Use In Profiling And Finishing Applications With Minimal Deflection And Good Wear Resistance For Excellent Size Control In Cast Iron, Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews