BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Carbide, 3/4, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0536986| Mfr #: M31131

$106.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536986 Mfr #: M31131
Overall Length: 4"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 3/4"
End Mill Style: SquareStainless (M) Compatibility: Yes
Item: End Mill Material: Carbide
End Mill Cutting Type: CenterGrade: General Purpose
Single End/Double End: Single EndDimension Type: Fractional Inch
Helix Angle: 30 DegreesFinish: Uncoated
Steel (P) Compatibility: YesShank Dia.: 3/4"
List Number: CG-2Length of Cut: 1-1/2"
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Multi-purpose Tool is for Plunge Cutting, Peripheral Milling and Slotting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews