LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Roughing, Carbide, TiCN, 3/4, 3 FL

WIDIA METAL REMOVAL| Zoro #: G1418426| Mfr #: M31944

$196.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 4"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418426 Mfr #: M31944
Finish: TicnOverall Length: 4"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 42 DegreesEnd Mill Application: Roughing
Length of Cut: 1-1/2"Cutting Direction: Right Hand
Dimension Type: Fractional InchMilling Dia.: 3/4"
List Number: CRAEnd Mill Cutting Type: Center
Shank Dia.: 3/4"End Mill Style: Square
Number of Flutes: 3Single End/Double End: Single End
Country of Origin (subject to change): Israel

Description

End Mill, Roughing, Coarse Pitch, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 42 Deg, Rhh 42 Deg, For Profiling, Plunging And Ramping Roughing Operations In a Wide Range of Hard Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews