End Mill, Roughing, Carbide, TiCN, 3/4, 4 FL

WIDIA METAL REMOVAL| Zoro #: G2228021| Mfr #: M33375

$175.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
End Mill Cutting Type: Center
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228021 Mfr #: M33375
Finish: TicnEnd Mill Cutting Type: Center
Cutting Direction: Right HandOverall Length: 4"
Grade: High PerformanceSingle End/Double End: Single End
End Mill Material: CarbideEnd Mill Style: Square
Shank Dia.: 3/4"Helix Angle: 30 Degrees
Number of Flutes: 4Steel (P) Compatibility: Yes
End Mill Application: RoughingDimension Type: Fractional Inch
List Number: CRSItem: Square End Mill
Milling Dia.: 3/4"Length of Cut: 1-1/2"
Country of Origin (subject to change): Israel

Description

End Mill, Roughing, Fine Pitch, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For Profiling, Plunging And Ramping Roughing Operations In a Wide Range of Hard Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews