THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Carbide, TiCN, 3/8, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G0794787| Mfr #: M33134

$39.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 2-1/2"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794787 Mfr #: M33134
Finish: TicnOverall Length: 2-1/2"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 4
Cutting Direction: Right HandLength of Cut: 7/8"
Steel (P) Compatibility: YesDimension Type: Fractional Inch
Milling Dia.: 3/8"List Number: CG-4
End Mill Cutting Type: CenterShank Dia.: 3/8"
Cast Iron (K) Compatibility: YesSingle End/Double End: Single End
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Difficult Machining/Roughing Cuts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews