Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Carbide, TiCN, 3/8, 4 FL

WIDIA METAL REMOVAL| Zoro #: G0257022| Mfr #: M33345

$69.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 2-1/2"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257022 Mfr #: M33345
Finish: TicnOverall Length: 2-1/2"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 30 DegreesEnd Mill Style: Square
End Mill Application: RoughingLength of Cut: 7/8"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Item: Square End MillDimension Type: Fractional Inch
Milling Dia.: 3/8"List Number: CRS
End Mill Cutting Type: CenterShank Dia.: 3/8"
Number of Flutes: 4Single End/Double End: Single End
Country of Origin (subject to change): Israel

Description

End Mill, Roughing, Fine Pitch, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Profiling, Plunging And Ramping Roughing Operations In a Wide Range of Hard Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews