End Mill, Roughing, Carbide, TiCN, 5/16, 3 FL

WIDIA METAL REMOVAL| Zoro #: G1812693| Mfr #: M32215

$41.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 2-1/2"
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812693 Mfr #: M32215
Finish: TicnOverall Length: 2-1/2"
Grade: High PerformanceEnd Mill Material: Carbide
Helix Angle: 30 DegreesEnd Mill Style: Square
End Mill Application: RoughingLength of Cut: 13/16"
Cutting Direction: Right HandSteel (P) Compatibility: Yes
Dimension Type: Fractional InchMilling Dia.: 5/16"
List Number: CRSEnd Mill Cutting Type: Center
Shank Dia.: 5/16"Number of Flutes: 3
Single End/Double End: Single EndCountry of Origin (subject to change): Israel

Description

End Mill, Roughing, Fine Pitch, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 13/16 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Profiling, Plunging And Ramping Roughing Operations In a Wide Range of Hard Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews