End Mill, 5/8" Dia, 1-1/4" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G2090882| Mfr #: M31225

$89.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Single End/Double End: Single End
Helix Angle: 30 Degrees
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2090882 Mfr #: M31225
Single End/Double End: Single EndHelix Angle: 30 Degrees
Cast Iron (K) Compatibility: YesOverall Length: 3-1/2"
Steel (P) Compatibility: YesLength of Cut: 1-1/4"
Finish: TicnEnd Mill Cutting Type: Center
Stainless (M) Compatibility: YesDimension Type: Fractional Inch
Number of Flutes: 2Shank Dia.: 5/8"
Milling Dia.: 5/8"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: CG-2End Mill Material: Carbide
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Plunge Cutting, Peripheral Milling And Slotting Applications In Cast Irons, Non Ferrous Light Metals And Plastics

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews