End Mill, Carbide, TiCN, 7/16, 4 FL, Sq End

WIDIA METAL REMOVAL| Zoro #: G1194471| Mfr #: M33164

$34.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Overall Length: 2-3/4"
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194471 Mfr #: M33164
Finish: TicnOverall Length: 2-3/4"
Grade: General PurposeEnd Mill Material: Carbide
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
End Mill Style: SquareNumber of Flutes: 4
Cutting Direction: Right HandLength of Cut: 1"
Steel (P) Compatibility: YesItem: Square End Mill
Dimension Type: Fractional InchMilling Dia.: 7/16"
List Number: CG-4End Mill Cutting Type: Center
Shank Dia.: 7/16"Cast Iron (K) Compatibility: Yes
Single End/Double End: Single EndCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiCN Finish, Dia 7/16 In, Shank Dia 7/16 In, Length of Cut 1 In, Overall Length 2 3/4 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Plunge Cutting, Peripheral Milling And Slotting Applications In Cast Irons, Non Ferrous Light Metals And Plastics

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews