Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, 1/16, 4 FL, SGL Sq End, CC (Discontinued)
Mfr # M33390
Zoro # G1826395
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- End Mill Style Square
- Overall Length 1-1/2"
- Single End/Double End Single End
- Finish Bright (Uncoated)