End Mill, Carbide, 1/2, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL |Zoro #: G2056345|Mfr #: M30332

$55.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056345 Mfr #: M30332
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Item: End MillGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CA-2Number of Flutes: 2
Finish: UncoatedMilling Dia.: 0.5000"
Overall Length: 3"Helix Angle: 45 Degrees
Length of Cut: 1"Shank Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 45 Deg, Rhh 45 Deg, For Deep Pocketing And Contouring Applications In Non Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.