End Mill, 1/2" Dia, 1" Cut, Carbide

WIDIA METAL REMOVAL| Zoro #: G1901243| Mfr #: M31081

$44.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901243 Mfr #: M31081
End Mill Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: CG-2
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 2
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesShank Dia.: 1/2"
Overall Length: 3"Milling Dia.: 1/2"
Length of Cut: 1"Country of Origin (subject to change): Multiple

Product Description

End Mill, Grade General Purpose, List Number CG-2, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/2 In., Number of Flutes 2, Single End, Length of Cut 1 In., Center End Mill Cutting Type, Overall Length 3 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.