End Mill, Carbide, 1/2, 4 FL, SGL Ball End

WIDIA METAL REMOVAL |Zoro #: G1500685|Mfr #: M33192

$60.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500685 Mfr #: M33192
End Mill Style: Ball NoseFinish: Uncoated
Dimension Type: Fractional InchSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Carbide
Steel (P) Compatibility: YesItem: Ball End Mill
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
List Number: CG-4BLength of Cut: 1"
Shank Dia.: 1/2"Overall Length: 3"
Milling Dia.: 0.5000"Country of Origin (subject to change): United States

Product Description

Ball End Mill, Grade General Purpose, List Number CG-4B, Ball Nose End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/2 In., Single End, Number of Flutes 4, Length of Cut 1 In., End Mill Cutting Type Center, Overall Length 3 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.