End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G1240802| Mfr #: M30932

$9.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240802 Mfr #: M30932
End Mill Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: CG-2
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Item: End MillNumber of Flutes: 2
Grade: General PurposeStainless (M) Compatibility: Yes
Cutting Direction: Right HandEnd Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesMilling Dia.: 1/8"
Length of Cut: 1/2"Shank Dia.: 1/8"
Overall Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

End Mill, Grade General Purpose, List Number CG-2, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/8 In., Number of Flutes 2, Single End, Length of Cut 1/2 In., Center End Mill Cutting Type, Overall Length 1-1/2 In., Finish Uncoated, Shank Dia. 1/8 In., Cutting Direction Right Hand, Helix Angle 30 Degrees

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.