End Mill, Carbide, 3/8, 2 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G1281962| Mfr #: M31040

$30.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281962 Mfr #: M31040
End Mill Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: CG-2
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CarbideSteel (P) Compatibility: Yes
Number of Flutes: 2Grade: General Purpose
Stainless (M) Compatibility: YesCutting Direction: Right Hand
End Mill Cutting Type: CenterCast Iron (K) Compatibility: Yes
Milling Dia.: 3/8"Length of Cut: 7/8"
Shank Dia.: 3/8"Overall Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Multi-purpose Tool is for Plunge Cutting, Peripheral Milling and Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.