End Mill, Carbide, 3/8, 3 FL, SGL Sq End, CC

WIDIA METAL REMOVAL| Zoro #: G0347471| Mfr #: M32322

$33.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347471 Mfr #: M32322
End Mill Style: SquareDimension Type: Fractional Inch
Single End/Double End: Single EndEnd Mill Material: Carbide
Item: End MillGrade: High Performance
Cutting Direction: Right HandEnd Mill Cutting Type: Center
List Number: CA-3Number of Flutes: 3
Finish: UncoatedEnd Mill Application: Roughing
Milling Dia.: 3/8"Non Ferrous (N) Compatibility: Yes
Helix Angle: 35 DegreesLength of Cut: 7/8"
Shank Dia.: 3/8"Overall Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, Rhc 35 Deg, Rhh 35 Deg, For High Volume Metal Removal Rates And Close Tolerance Slotting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.